Makita Cordless Cable Cutter LXT (Mesin Pemotong Kabel Baterai)

Sebelum PPN:
Rp52.999.900 - Rp169.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed and intended for use by professionals in electrical construction industry.
Closed type for precision cutting.
Lightweight design to provide excellent maneuverability.
Used for cutting non-ferrous material only (Aluminium or Copper cable)
Feature
Closed type for precision cutting

For cutting Al / Cu cable

Automatic Reverse Function - The movable blade automatically returns to the set position after the cutting is completed

Adjustable Blade Return Volume - The blade opening angle can be adjusted to suit the diameter of the cable to be cut

One LED job light with afterglow function

Shoulder belt is provided as an optional accessory

Ulasan Produk

Tidak ada ulasan