TSUBAKI (Tsubakimoto Chain) Timing belt Ultra PX belt Long belt BG-UP8M25-HC-T50M

Sebelum PPN:
Rp109.999.900
Spesifikasi
Belt Length (mm)50000
Belt Width (mm)25
Cell Spacing (mm)8
Tooth TypeUP8M
TypeStandard length, HC specification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ideal for reciprocating drives - Ideal for reciprocating drives such as driving carts and opening and closing doors. Long span transmission is possible. - Can also handle transmission lengths that cannot be handled by endless belts.

Ulasan Produk

Tidak ada ulasan