TSUBAKI (Tsubakimoto Chain) Timing Belt PX P5M (Belt Timing)

Sebelum PPN:
Rp199.900 - Rp719.900
Spesifikasi
Cell Spacing (mm)5
Tooth TypeP5M
TypeSingle-sided tooth profile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Tsubaki PX belts were developed with the aim of creating higher performance timing belts. ・A rational arc tooth profile based on precise meshing theory has been adopted, achieving a dramatic improvement in the performance of timing belts. ・Rational meshing・A rational arc tooth profile has been adopted, enabling high load transmission. ・Large tooth skipping torque・Large belt teeth achieve high tooth skipping torque. ・Low noise・Low noise due to the effect of special dimples on the tooth tips. ・High precision・The meshing with the pulley is just the right touch, with both the tooth tips and the tooth base in contact, enabling high precision transmission.
Feature
Standard specifications

Ulasan Produk

Tidak ada ulasan