TSUBAKI (Tsubakimoto Chain) Timing belt PX belt (RC specification) P14M-RC

Sebelum PPN:
Rp3.199.900 - Rp24.999.900
Spesifikasi
Cell Spacing (mm)14
Tooth TypeP14M
TypeSingle-sided tooth profile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Visualization of life judgment・The tooth cloth has been changed from black to beige, making it easier to see and judging the tooth chipping life. ・Longer life (1.5 times more flexible)・Since the bending fatigue resistance has been improved, it is expected to have a longer life in multi-axis layouts. ・Reduced operating elongation (-20% or more)・Because it is less likely to elongate, the number of times the belt needs to be re-tensioned is reduced. ・Reduced mounting load (-10%)・The mounting tension has been reduced, and the mounting shaft load has been reduced. ・Improved stiffness (improved by 30%)・By improving the ease of bending while maintaining the breaking strength, it has become easier to install the belt... Clean (reduced by more than 60%)・The method of filing the tooth cloth has been changed to reduce the scattering of rubber powder. ・Clean transmission is now possible.
Feature
RC specifications

Ulasan Produk

Tidak ada ulasan