TSUBAKI (Tsubakimoto Chain) Power lock ML series
#Grup produk P112956161
Sebelum PPN:
Rp1.599.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature Range (°C) | -30 to 200 |
|---|---|
| Surface Roughness (S) | 12 or less |
| Tolerance | Applicable axis: h8 <br> Applicable boss hole: H8 |
| Type | Fastener |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be mounted at any position on the shaft, and positioning and phase alignment can be done easily and freely.
After fastening, there is no backlash, and there is no need to worry about shaft discoloration or seizure due to vibration or impact.
The material can be used effectively without reducing the strength due to notches in the shaft such as keyways and splines.
Since it has a strong force against thrust, no measures such as retaining it are required.
Since it has a strong friction holding function after fastening, there is no risk of it loosening naturally, and you can use it with confidence.
The coaxiality when mounting the boss is excellent, and no guide for alignment is required, so the boss hole can be straight, and the shaft is also straight, eliminating the need for troublesome processing.
Wide bosses and bosses with a width shorter than the length of Power Lock ML (MG) can also be attached, so it can be used in a wide range of applications.
It can be installed extremely easily and in a short time just by tightening the nut, and it can be easily removed by simply loosening the nut.
As it is compact, it does not take up more space than necessary.
It consists of four parts: outer ring, inner ring, nut, and ring spring. The outer ring is divided into four parts. The nut and outer ring are interlocked to each other by protrusions and grooves, respectively. The ring spring plays a role in preventing the outer ring from falling off.
After fastening, there is no backlash, and there is no need to worry about shaft discoloration or seizure due to vibration or impact.
The material can be used effectively without reducing the strength due to notches in the shaft such as keyways and splines.
Since it has a strong force against thrust, no measures such as retaining it are required.
Since it has a strong friction holding function after fastening, there is no risk of it loosening naturally, and you can use it with confidence.
The coaxiality when mounting the boss is excellent, and no guide for alignment is required, so the boss hole can be straight, and the shaft is also straight, eliminating the need for troublesome processing.
Wide bosses and bosses with a width shorter than the length of Power Lock ML (MG) can also be attached, so it can be used in a wide range of applications.
It can be installed extremely easily and in a short time just by tightening the nut, and it can be easily removed by simply loosening the nut.
As it is compact, it does not take up more space than necessary.
It consists of four parts: outer ring, inner ring, nut, and ring spring. The outer ring is divided into four parts. The nut and outer ring are interlocked to each other by protrusions and grooves, respectively. The ring spring plays a role in preventing the outer ring from falling off.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Power%20lock%20ML%20series/4hP112956161-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
