Mitsuboshi Belting V Belt Type B (Standard)

Sebelum PPN:
Rp899.900 - Rp1.799.900
Spesifikasi
Dimension T (mm)11
Dimension W (mm)16.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeB
SizeNon-standard
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life.
In addition, it is easy to obtain by handling it as a standard V-belt.

Ulasan Produk

Tidak ada ulasan