Mitsuboshi Belting V Belt D Type (Standard)

Sebelum PPN:
Rp1.099.900 - Rp3.399.900
Spesifikasi
Dimension T (mm)19
Dimension W (mm)31.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeD
SizeNon-standard
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life.
In addition, it is easy to obtain by handling it as a standard V-belt.

Ulasan Produk

Tidak ada ulasan