Mitsuboshi Belting V belt C type Red

Sebelum PPN:
Rp589.900 - Rp4.999.900
Spesifikasi
Dimension T (mm)14
Dimension W (mm)22
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeC
TypeRed label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The core wire uses a high-strength polyester rope with high-stretching treatment.
It is suitable for high horsepower transmission and has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electric resistance values all pass the US RMA standard).
When maintenance is difficult, the red label is extremely durable even under harsh conditions.

Ulasan Produk

Tidak ada ulasan