Kanemitsu NS standard V pulley A-2

Sebelum PPN:
Rp319.900 - Rp6.699.900
Spesifikasi
Dimension W (mm)36
Groove ShapeA
Number of Flutes2
TypeV pulley

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the safest and easiest to handle because the material is uniform and the wall thickness is strong. For dimensional accuracy, quality control is perfect with reference to JIS standards.
For belt conduction.
* The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined.
Please note that we cannot handle hole processing.

Ulasan Produk

Tidak ada ulasan