Mitsuboshi Belting Maxstar Wedge Supreme 5VX type

Sebelum PPN:
Rp979.900 - Rp5.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The excellent wedge effect of the V-belt increases the gripping force on the pulley, providing more than twice the transmission performance of a standard V-belt.- High transmission capacity allows for a compact design that requires less space. In addition, the weight of the equipment is lighter, which is expected to have an energy-saving effect.- The unique narrow shape reduces the weight of the belt, allowing for high-speed transmission at a maximum speed of 40 m/sec.- The large transmission capacity and large reduction ratio allow for two-stage reduction or to replace gear reducers.

Ulasan Produk

Tidak ada ulasan