Mitsuboshi Belting Maxstar Wedge Pulley

Sebelum PPN:
Rp149.999.900
Spesifikasi
Boss Diameter Db (mm)340
Dimension C (mm)(Standard) 38.5
Dimension L (mm)(Standard) 209.5
Dimension P (mm)(Standard) 9.1
Effective Diameter (Φmm)De:1000
Inner Diameter Di (mm)911
Number of Flutes8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be easily attached to and removed from the shaft with just one wrench. - No damage to the shaft or shaft hole. When attached to the shaft, it goes in smoothly, and by tightening the tightening bolt, it is firmly tightened using the taper, so there is no micro-friction wear at the mating part during use and the life of the shaft is extended. - The bushing is machined with a shaft hole and keyway that matches the standard shaft diameter, so no machining is required when in use. - The position of the rotating body such as the pulley on the shaft can be changed smoothly, making centering easy.

Ulasan Produk

Tidak ada ulasan