Mitsuboshi Belting Mitsuboshi Belting Giga Torque GX Timing Belt G8M Type (Ultra-Hard Synthetic Rubber)

Sebelum PPN:
Rp1.299.900 - Rp86.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have pursued strength and flexibility by using a highly rigid and flexible carbon core wire.
By improving the transmission capacity, the belt width can be further narrowed, which saves space and reduces weight.
It has the industry's top class transmission capacity and can be used under high torque and high load conditions where only metal chains could be used conventionally.

Excellent durability - By using highly rigid and flexible carbon fiber for the core wire, we have achieved excellent durability and flexibility.
Low noise: By using a special wear-resistant material for the tooth cloth, noise in the high frequency range is reduced.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait