Mitsuboshi Belting Chan coupling Nomex series LG type

Sebelum PPN:
Rp20.999.900 - Rp179.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A specially shaped compression stress type that can withstand intense forward and reverse operation and is strong against repeated intermittent operation.- A smaller size is required to obtain the same transmission torque, and energy loss such as motor load is eliminated, resulting in cost reduction.- The elastic body and claws are inside the flange, and the coupling body is also compact, making it suitable for high-speed rotating machines.- A wide range of sizes and types are available, allowing optimal design according to the application and conditions.- The use of rubber elastic body provides good shock mitigation and vibration absorption, allowing for quiet operation and extending the life of the machinery. In addition, there is no need for lubrication.- In the G specification, the elastic body can be easily replaced and installed by loosening the outer flange without moving the prime mover or driven machine. It also eliminates losses from moving the machine and centering adjustment.

Ulasan Produk

Tidak ada ulasan