Mitsuboshi Belting Chan coupling Nomex series LE type

Sebelum PPN:
Rp15.999.900 - Rp169.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A specially shaped compression stress type that can withstand intense forward and reverse operation and is also strong against repeated intermittent operation. - A smaller size is required to obtain the same transmission torque, and energy loss from motor loads and other factors can be eliminated, resulting in cost reduction. - The elastic body and claws are inside the flange, and the coupling body is also compact, making it suitable for high-speed rotating machinery. - A wide range of sizes and types are available, allowing optimal design depending on the application and conditions. - The use of rubber elastic body provides good shock mitigation and vibration absorption, allowing for quiet operation and extending the life of machinery and equipment. There is also no need for lubrication.

Ulasan Produk

Tidak ada ulasan