DUTON Telescopic Access Poles 4-Section

Sebelum PPN:
Rp11.999.900
Spesifikasi
Access Up To (m)6.5
Body MaterialFiberglass Reinforced Plastic
ColorRed
Extension Length (m)4.5
Folded Length (m)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUTON 100 TELESCOPIC ACCESS POLES is an access pole for detectors out of normal reach. Their use saves the time, cost, disruption and risk to safety from ladders, scaffolding or access gear represent.
Feature
DUTON Telescopic Access Poles has value on quality of design and manufacture. It becomes evident when required daily and used at great heights. Pull-wound glass fiber construction provides nonconductivity. High tolerance manufacture ensures minimum possible whip or bends at a height relative to weight and cost. This, coupled with the simple locking mechanism of the telescopic sections means that these access poles combine ease of use with design and manufacturing excellence.

Excellence:
⦁ Light and portable
⦁ Optimum strength-to-weight ratio
⦁ Suitable for various Head Smoke / Heat Detector Testers
⦁ Non whip or bend at height
⦁ Available in one, two, or four telescopic sections
⦁ Simple locking mechanism and easy-to-use

Ulasan Produk

Tidak ada ulasan