DUTON Fire Blanket (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp179.900
Spesifikasi
Body Material100% Fiberglass
CertificationEN 1869:2019
ColorWhite
Size (m)1.5x1.5
Thickness (mm)0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUTON FIRE BLANKET is a simple initial fire extinguisher to prevent the spread of fire by cutting off the oxygen supply required for combustion and to protect limbs when escaping from a burning room.
Feature
DUTON Fire Blanket with the advantage of High Visibility offers the added benefit of easily locating and accessing fire extinguishers when needed. The bright colors and easily recognizable design increase its effectiveness in emergency situations, helping to prevent small fires from becoming major disasters and improving overall safety.

Excellence:
⦁ High Visibility in Dark and Smoke
⦁ Excellent flame retardant properties
⦁ Easy to carry and use
⦁ No expiry date, can be used repeatedly for many times if there is no damage

Ulasan Produk

Tidak ada ulasan

Halaman Terkait