NTN Square flange unit without oil supply

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp739.900
Spesifikasi
Basic Dynamic Load Rating (kN)32.5
Basic Static Load Rating (kN)20.4
CoverWithout cover
Dimension A (mm)38
Dimension A0 (mm)52.2
Dimension A1 (mm)16
Dimension B (mm)49.2
Dimension L (mm)137
Dimension N (mm)16
Dimension S (mm)19
Dimensions a2 (mm)22
Dimensions j (mm)105
Grease NippleNo grease nipple
Load RankFor light loads
Nominal Size of Mounting BoltM14
Shaft hole typeCylindrical hole type
ShapeSquare flange unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shape of the bearing box is square and it is attached to the side wall of the machine with four bolts.
Due to the simple structure around the bearing and easy installation, it is the most widely used flange type.
* Since the bearing boxes of UCF201 to 204 are common, F204 is used for all.
Warning
* Since the bearing boxes of UCF201 to 204 are common, F204 is used for all.
Feature
The shape of the bearing box is square and it is attached to the side wall of the machine with four bolts.
Due to the simple structure around the bearing and easy installation, it is the most widely used flange type.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait