NTN Precision Resin MLE Bearing MLE Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900
Spesifikasi
Allowable PV value (Mpa - m/minute)98{1000kgf/cm <sup>2</sup>,m/min}
Allowable Surface Pressure (MPa)Very low speed 137 {1400kgf / cm <sup>2</sup> } General 49 {500kgf / cm <sup>2</sup> }
Flange Outer Diameter FD (Φmm)2.5
Inner Diameter d (Φmm)60
Length L (mm)40
Load DirectionRadial
Operating Temperature Range (°C)-200to+260
Outer Diameter D (Φmm)65
Sliding Speed Tolerance (m/minute)100
Wall Thickness t (mm)2.5
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-lubricated plain bearing that can be used with high loads (137MPa).
It can be used in a wide temperature range (-200 ° C to + 260 ° C).
Since the plate thickness is thin (1.0 to 2.5 mm), a compact design is possible.
The coefficient of friction is small. (μ = 0.04 to 0.20)
It has excellent wear resistance and can be operated for a long time.
It has a three-layer structure in which a porous baked layer obtained by sintering bronze powder on a back metal steel plate is impregnated with a tetrafluorinated ethylene resin containing a special filler, so it has strong load resistance, good heat dissipation, and can be used without lubrication. I can do it. The back metal steel plate is tin-plated to improve corrosion resistance.
Allowable surface pressure: Extremely low speed 137MPa {1400kgf / cm 2 } General 49MPa {500kgf / cm 2 } Allowable slip speed: 100m / min Allowable PV value: 98MPa ・ m / min {1000kgf / cm 2・m / min} Operating temperature range: -200 ℃ ~ + 260 ℃
The PV value is expressed as the product of the surface pressure P and the slip speed V, and the PV value that can be operated is generally called the allowable PV value.
Feature
A non-lubricated plain bearing that can be used with high loads (137MPa).
It can be used in a wide temperature range (-200 ° C to + 260 ° C).
Since the plate thickness is thin (1.0 to 2.5 mm), a compact design is possible.
The coefficient of friction is small. (μ = 0.04 to 0.20)
It has excellent wear resistance and can be operated for a long time.
It has a three-layer structure in which a porous baked layer obtained by sintering bronze powder on a back metal steel plate is impregnated with a tetrafluorinated ethylene resin containing a special filler, so it has strong load resistance, good heat dissipation, and can be used without lubrication. I can do it. The back metal steel plate is tin-plated to improve corrosion resistance.
Allowable surface pressure: Extremely low speed 137MPa {1400kgf / cm 2 } General 49MPa {500kgf / cm 2 } Allowable slip speed: 100m / min Allowable PV value: 98MPa ・ m / min {1000kgf / cm 2・m / min} Operating temperature range: -200 ℃ ~ + 260 ℃
The PV value is expressed as the product of the surface pressure P and the slip speed V, and the PV value that can be operated is generally called the allowable PV value.

Ulasan Produk

Tidak ada ulasan