NTN Plummer block split type SN30 standard type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimension A (mm)170
Dimension A1 (mm)120
Dimension D (mm)210
Dimension H1 (mm)45
Dimension H2 (mm)260
Dimension L (mm)410
Dimension N (mm)26
Dimension N1 (mm)32
Dimension S (mm)M24
Dimensions g (mm)63
Dimensions h (mm)140
Dimensions j (mm)350
Dimensions t (mm)M20
LubricationStandard grease nipple and drain plug are attached
Mass (kg)25
Nominal No.SN3028, (rubber seal) ZF28
Number(Inner diameter of the receiving shaft) 28
Shaft diameter d1 (Φmm)125
TypeTapered bore bearing application type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the most common format specified in JIS, ISO, and DIN, and is widely used internationally.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
It is the most common format specified in JIS, ISO, and DIN, and is widely used internationally.

Ulasan Produk

Tidak ada ulasan