NTN Diamond flange type oil-free type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp299.900 - Rp659.900
Spesifikasi
CoverWithout cover
Grease NippleNo grease nipple
Load RankFor light loads
Shaft hole typeCylindrical hole type
ShapeDiamond flange unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shape of the bearing box is rhombus, and it can be mounted on the frame with two bolts, and it can be mounted side by side in a narrow space, so it is suitable for places where the mounting pitch of the bearing unit is limited, such as a conveyor. ..
Also, the mounting bolt hole pitch is the same and compatible with the diagonal bolt hole pitch of the square flange type bearing box.
Feature
The shape of the bearing box is rhombus, and it can be mounted on the frame with two bolts, and it can be mounted side by side in a narrow space, so it is suitable for places where the mounting pitch of the bearing unit is limited, such as a conveyor. ..
Also, the mounting bolt hole pitch is the same and compatible with the diagonal bolt hole pitch of the square flange type bearing box.

Ulasan Produk

Tidak ada ulasan