NTN Deep groove ball bearing 6000 series ZZ C3 Grease designated product

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp179.900
Spesifikasi
Bearing Number6000
Inner Diameter d (Φmm)40
Outer Diameter D (Φmm)68
Race ring ShapeDeep groove ball bearings
Shield ShapeOpen type
Width B (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the most common bearing and is widely used in various fields. These bearings include sealed and shielded bearings that are filled with grease for ease of use.
In addition, there are various types of bearings such as bearings with retaining rings that take into consideration the position determination when mounting the outer ring, expansion compensation bearings that absorb dimensional changes in the fitting surface due to the temperature of the housing, and TAB bearings that are resistant to dust in lubricating oil.
Feature
It is the most common bearing and is widely used in various fields. These bearings include sealed and shielded bearings that are filled with grease for ease of use.
In addition, there are various types of bearings such as bearings with retaining rings that take into consideration the position determination when mounting the outer ring, expansion compensation bearings that absorb dimensional changes in the fitting surface due to the temperature of the housing, and TAB bearings that are resistant to dust in lubricating oil.

Ulasan Produk

Tidak ada ulasan