NACHI (NACHI-FUJIKOSHI) Bantalan Rol Sferis 22220K (Laher)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Basic Dynamic Load Rating Cr (N)520000
Basic static load rating Cor (N)480000
Inner Diameter d (Φmm)100
Nominal No.22220K
Outer Diameter D (Φmm)180
Race ring ShapeSpherical roller bearing
TypeTaper hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The raceway of the outer ring is designed to be spherical with its center at the same point as the center of the bearing, and the rollers are barrel-shaped and attached to the inner ring together with the cage.
- The raceway and rollers are designed to be in line contact, providing extremely large radial load capacity.
- This bearing has a large radial load capacity, can withstand heavy loads and shock loads, and can also receive a certain amount of axial load in both directions, and has self-aligning properties, making it suitable for large machinery equipment where shaft deflection and installation errors are unavoidable.
Feature
Specification
Cage: Pressed cage

Ulasan Produk

Tidak ada ulasan