THK Slide pack rail only FBW2560XR type

Sebelum PPN:
Rp469.900 - Rp1.699.900
Spesifikasi
Allowable Load (N)(Pa)590,(Pb)150,(Pc)70
Dimension B (mm)3
Dimension G (mm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Austenitic stainless steel is used for parts such as rails, mounting plates, and stoppers to achieve high corrosion resistance. By newly designing the slider section, 5dBA noise reduction is achieved compared to conventional products.

Ulasan Produk

Tidak ada ulasan