NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZNR Series (Laher)

Sebelum PPN:
Rp459.900
Spesifikasi
Basic Dynamic Load Rating Cr (N)29400
Basic static load rating Cor (N)23200
Inner Diameter d (Φmm)60
Nominal No.6012
Number of track trainsSingle row
Race ring ShapeDeep groove ball bearings
Retaining RingNone
Shield ShapeDouble shield type
Width B (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.

Ulasan Produk

Tidak ada ulasan