NACHI (NACHI-FUJIKOSHI) Single row angular contact ball bearing 7006

Sebelum PPN:
Rp399.900
Spesifikasi
Basic Dynamic Load Rating Cr (N)14500
Basic static load rating Cor (N)10100
Dimension B13
Dimensions d30
Nominal No.7006
Race ring ShapeAngular contact ball bearing
RemarkMachined cage
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The balls and the raceways of the inner and outer rings come into contact at a certain angle to the radial direction.
- The bearings are non-separable, but because the balls are inserted from the counterbore side of the outer ring, they have more balls than deep groove ball bearings.
- Axial loads are limited to one direction, but they are suitable for carrying combined axial and radial loads.
- Because this bearing has a contact angle, an axial force component is generated when a radial load is applied, so it is generally used with both sides of the shaft facing each other or in combination.

Ulasan Produk

Tidak ada ulasan