THK LM Block SSR Series XV Type

Sebelum PPN:
Rp1.999.900 - Rp2.199.900
Spesifikasi
Block Mounting Hole TypeTap hole
TypeSSR-V type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the end plate incorporated in the LM block.
By adopting a ball retainer, mutual friction between balls is eliminated and grease holding power is improved, so low noise, excellent high speed, long life and long-term maintenance-free are realized.
It is a compact type with a low cross-sectional height and has a ball contact structure that is resistant to loads in the radial direction, making it ideal for horizontal guides.
Since the ball contact structure is strong against the load in the radial direction, the amount of displacement in the radial direction is small when the radial load is applied, and stable running accuracy can be obtained.
A space-saving type with the same cross-sectional shape as the SSR-XW type and a shorter overall length (L) of the LM block.
Feature
Specification
With end seal, side seal, inner seal

Ulasan Produk

Tidak ada ulasan