Sebelum PPN:
Rp2.499.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Block Mounting Hole Type | Tap hole |
|---|---|
| Type | Single block |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block.
Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes.
Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty.
Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if a preload is applied, and high-precision and smooth linear motion can be obtained.
There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and it has excellent wear resistance, so accuracy is maintained for a long period of time.
The narrowed width and tapped type are ideal for compact designs.
* Delivery time may change depending on the order status, so please check when ordering.
* Blocks and rails are sold separately and are not set. You will have to install it yourself.
Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes.
Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty.
Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if a preload is applied, and high-precision and smooth linear motion can be obtained.
There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and it has excellent wear resistance, so accuracy is maintained for a long period of time.
The narrowed width and tapped type are ideal for compact designs.
* Delivery time may change depending on the order status, so please check when ordering.
* Blocks and rails are sold separately and are not set. You will have to install it yourself.
Feature
SpecificationWith end seal, with side seal
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g6P112937582-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
