THK LM block (HSR type)

Sebelum PPN:
Rp1.999.900 - Rp4.499.900
Spesifikasi
Block Mounting Hole TypeTap hole
Grease NippleB-M6F
TypeSingle block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block.
Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes.
Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty.
Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if a preload is applied, and high-precision and smooth linear motion can be obtained.
There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and it has excellent wear resistance, so accuracy is maintained for a long period of time.
The narrowed width and tapped type are ideal for compact designs.
It is a type with a longer overall length and an increased constant load.
* Delivery time may change depending on the order status, so please check when ordering.
* Blocks and rails are sold separately and are not set. You will have to install it yourself.
Feature
Specification
With end seal, with side seal

Ulasan Produk

Tidak ada ulasan