THK Linear guide carriage SSR series 23mm

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number65-7877-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
THK LM Guides THK individual linear motion guide blocks in the SSR series are quick and easy to replace, ensuring trouble-free maintenance and less downtime. Caged ball design provides high rotational speed, low noise levels and long service life The balls travel on four precision tracks on the LM rail through the LM block, with end plates built into the LM block Each row of balls is arranged at a 45° contact angle, ensuring that the rated load applied to the LM block is uniform in all four directions (radial, reverse and lateral), resulting in a constant low coefficient of friction and high stiffness Blocks self-aligning, absorbing mounting errors even under preload, resulting in precise and smooth linear motion Callout size 25 Overall height: M (mm) 33
Feature
Specification
●Manufacturer series: SSR●Rail width: 23mm●Carriage length: 83mm●Carriage width: 48mm●Dynamic load rating: 31500N●Code number: 217-5246

Ulasan Produk

Tidak ada ulasan