THK Linear guide carriage SHS-LV series 23mm

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-8039-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SHS-LV Linear Carriage
THK's SHS-LC series linear motion carriages have four rows of balls arranged in a cage with a 45° contact angle with the balls, distributing the load evenly in all directions. This allows the SHS-LC system to be mounted in any orientation. The ball-in-cage design eliminates friction between the balls and creates grease pockets that cover the ball surfaces with an oil film. This minimizes losses due to friction and allows for smooth, high-speed operation that is maintenance-free over the long term.
Feature
Specification
●Manufacturer series: SHS-LV●Rail width: 23mm●Carriage length: 109mm●Carriage width: 48mm●Dynamic load rating: 36.8kN●Static load rating: 64.7kN●Code number: 810-0303

Ulasan Produk

Tidak ada ulasan