THK Linear guide carriage SHS series

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-7876-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

THK individual blocks for THK LM Guide SHS series. Very useful for sudden design changes and maintenance. Material: Carbon steel Outside dimension W (width of block) (mm) 34 Mounting holes for blocking tapped holes Outside dimension W (width of block) (mm) 34
Feature
Specification
●Manufacturer series: SHS●Carriage length: 79.4mm●Carriage width: 34mm●Dynamic load rating: 17200N●Code number: 217-5230

Ulasan Produk

Tidak ada ulasan