THK Linear guide carriage HSR high performance series 28mm

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number65-7885-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
THK LM Guides THK individual linear motion guide blocks in the HSR series are quick and easy to replace, ensuring trouble-free maintenance and low downtime. The balls travel on four precision tracks on the LM rail through the LM block, with end plates built into the LM block Each row of balls is arranged at a 45° contact angle, ensuring that the rated load applied to the LM block is uniform in all four directions (radial, reverse and lateral), resulting in a constant low coefficient of friction and high stiffness Blocks self-aligning, absorbing mounting errors even under preload, resulting in precise and smooth linear motion Material: Carbon steel Overall height is M (mm) 42mm
Feature
Specification
●Manufacturer series: HSR (high performance) ●Rail width: 28mm ●Carriage length: 98mm ●Carriage width: 90mm ●Dynamic load rating: 40500N ●Code number: 217-5221

Ulasan Produk

Tidak ada ulasan