THK Linear guide carriage HRW-CA series 37mm

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-8039-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

HRW-CA Linear Carriage
THK's HRW-CA Linear Motion Carriages are ideal for applications requiring compact installation and high rigidity. HRW-CA carriages use a large number of balls to carry heavy loads and run four rows of balls with a 45° contact angle, which distributes the load evenly between the four rows of balls. This allows the rail and carriage to be mounted in any orientation. Plastic end plates ensure quiet and smooth operation. Ideal for a variety of applications including NC machines, conveyor systems and discharge equipment.
Wide rails handle large moments and eliminate the need for a second rail. Low noise. Compact dimensions. High load carrying capacity.
Feature
Specification
●Manufacturer series: HRW-CA●Rail width: 37mm●Carriage length: 58.8mm●Carriage width: 68mm●Dynamic load rating: 6.18kN●Static load rating: 11.5kN●Code number: 810-0271

Ulasan Produk

Tidak ada ulasan