THK [Custom Order] LM Guide SHS-R Type, SHS-LR Type

Sebelum PPN:
Rp1.499.900
Spesifikasi
Block TypeSHS-R,SHS-LR
Service ClassificationOrder/Processing
TypeSet product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each row of balls is arranged at a contact angle of 45°, allowing use in any position. [SHS-R] The width (W) of the LM block is narrower, and the mounting section is tapped. This type inherits the height dimensions of the full-ball LM guide HSR-R type. [SHS-LR] This type has the same cross-sectional shape as the SHS-R type, but has a longer overall LM block length (L) and an increased load rating.
[Direct shipment from partner factory] *Normal grade products can be shipped within the standard delivery time. *High-grade and precision grade products have a longer delivery time, taking 100 working days after receiving the order. *We will contact you if there are any changes to the delivery time after your order.
*This is a customized product and can only be ordered online.

Ulasan Produk

Tidak ada ulasan