KYORITSU Infrared Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900
Spesifikasi
Accuracy (°C)±3.0 (-32 to -20), ±2.0 (-20 to +100), ±2%rdg (100 to 535)
CollimationLaser beam (Class 2, 630 to 670nm, 1mW or less) specifies the center.
EmissivityVariable between 0.10 and 1.00 (by 0.01 steps), Before shipment: 0.95
Infrared Spectral Band (µm)5 to 14
Measuring Diameter (mm)1000/ ø78 (Distance/ Measuring dia.: 12:1)
Measuring ElementThermopile
Measuring Range (°C)-32 to 535
Repeatability (°C)Within ±1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan