KHK (KHK Gears) CBX bevel box L type

Sebelum PPN:
Rp16.999.900 - Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-grade cast iron is used for the tough case, and tapered roller bearings are used for the bearing.
Uses a spiral bevel gear that is carburized and hardened with low noise and high efficiency special steel.
Any installation is possible by selecting the free shaft arrangement in the mounting direction. However, if you cannot use it as standard, it will be a problem.
Lubricant-filled high-grade oil-filled shipping speed ratio gears 1/1 and 1/2 can be selected according to the application.
Feature
High-grade cast iron is used for the tough case, and tapered roller bearings are used for the bearing.
Uses a spiral bevel gear that is carburized and hardened with low noise and high efficiency special steel.
Any installation is possible by selecting the free shaft arrangement in the mounting direction. However, if you cannot use it as standard, it will be a problem.
Lubricant-filled high-grade oil-filled shipping speed ratio gears 1/1 and 1/2 can be selected according to the application.

Ulasan Produk

Tidak ada ulasan