KHK (KHK Gears) bearing

Sebelum PPN:
Rp1.999.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surhole type bearings are available in long and show and type fixing bolts to suit most applications. In addition, a fixed type that is placed at the reference position and an eccentric type that allows easy system adjustment are available.
Blind all type bearings are used when it is not possible to fix from the back of the bearing, and there are two types, a fixed type that is placed on the reference surface and an eccentric type that allows easy system placement.
Feature
Surhole type bearings are available in long and show and type fixing bolts to suit most applications. In addition, a fixed type that is placed at the reference position and an eccentric type that allows easy system adjustment are available.
Blind all type bearings are used when it is not possible to fix from the back of the bearing, and there are two types, a fixed type that is placed on the reference surface and an eccentric type that allows easy system placement.

Ulasan Produk

Tidak ada ulasan