JTEKT Electronics (former Koyo Electronics Industries) With one-stage digital tachometer preset

Sebelum PPN:
Rp7.099.900
Spesifikasi
Digit Number of Display6 digits
DisplayMeasured value display: Red LED, character height 10 mm, preset value display: Green LED, character height 7 mm
Included AccessoriesMounting frame
Input Voltage (V)”L”0to3/”H”7to30
Measuring Accuracy± 0.013% Except when low speed input (10Hz) is selected (± 0.1% for low speed input)
Measuring ItemRotation speed only
Measuring Range10 to 999999rpm (when prescale is 1)
Measuring Time0.2/0.5/1.0/2.0s
OutputNon-contact output: NPN open collector output 20V 100mA Withstand voltage 35V Remaining voltage 1.5V or less, Contact output: 1 transfer contact (1c) AC220V 2A (resistance load)
Power Failure MemoryEEP-ROM rewrite times over 100,000 times, data retention over 20 years
Protection ClassIP65 (front panel only)
Storage Temperature (°C)-20 to 70 (no freezing)
Type of InputVoltage
Type of SignFor embedded installation only (terminal block connection)
Withstand VoltageAC2kV for 1 minute (AC input, 0V, between relay contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Expressing a large display that is easy to see in the small size of DIN48 □

Ulasan Produk

Tidak ada ulasan