Molex Wire-to-board cable assembly

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification Series = PicoBlade Series number = 15134 Cable length = 150mm Allowable voltage = 125 V Allowable current = 1 A Sheath color = Black Connector 1 row = 1 Connector 2 rows = 1 Connector 1 poles = 4 Connector 2 poles = 4 Connector 1 Terminal/Contact Gender = Female Contact Plating = Tin Molex PicoBlade Standard Receptacle Cable Assemblies - 15134 Series. PicoBlade wire-to-board cable assemblies in various cable lengths are terminated on one end and supplied with PicoBlade receptacle connectors. This PicoBlade connector cable assembly is manufactured with UL1061 discrete wire for easy design, prototyping and production. The pin-to-pin single map configuration allows you to assign each signal to a pin without having to design a cable layout. This PicoBlade receptacle features a compact, single-row, space-saving design with a small 1.25 mm pitch. A friction lock on the connector secures the cable assembly to the mating header and prevents accidental disengagement due to vibration or mishandling. This PicoBlade cable assembly is designed for use with the series 53261, 53047, 53398, 53048 PicoBlade wire-to-board headers. Features and Benefits Manufactured with easy-to-design UL1061 discrete wires Pin-to-pin map configuration simplifies cable layout design Compact, space-saving connector design with small 1.25 mm pitch Friction lock on connector housing ensures secure mating connection to header Various Available in a variety of cable lengths. Applications. This PicoBlade wire-to-board cable assembly is ideal for use in prototyping designs and general applications. Applications include home entertainment, consumer electronics/mobile devices, commercial vehicles, industrial process control, and medical.

Ulasan Produk

Tidak ada ulasan