PATLITE (formerly Kasuga Electric) Thin MP3 playback alarm BSV/BSV-L series

Sebelum PPN:
Rp2.899.900 - Rp4.299.900
Spesifikasi
Allowable Voltage Range (V)DC10.8to26.4
Mass (kg)0.1±10%
Operating Temperature Range (°C)-10 to +50 (85% or less humidity)
Power Consumption (W)(Maximum) 3.5
Protection ClassIP54 (Positive panel mounting, front only)
Rated Voltage (V)DC12to24
TypeApplicable transistor PNP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design contributes to space saving of equipment Space saving design, depth only 19.9 mm
Thin but up to 87dB (at 1m)
It can be easily installed from the front without any special tools. It is equipped with a function that can reduce the sound by switching the signal input.
You can rewrite messages using an SD card
Feature
Specification No message recording (15 built-in alarm sounds), maximum playback time 520 seconds

Ulasan Produk

Tidak ada ulasan