Mitsubishi Electric Engineering Terminal block cable, loose wires (40 stranded wires) (FCN40P type)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cable[Cable used] Stranded wire (semi-hard vinyl wire, blue) 40 pieces
Cable Length (m)1
Conductor Configuration (pcs/mm)11/0.16
Conductor Resistance0.0929Ω/m or less (20°C)
ConnectorSequencer side: FCN-363J040: Fujitsu Component Limited
Insulation Outer Diameter (mm)1.14
Rated Current (V)DC48/3A
UL Standard(Cable part) UL STYLE NO. 1061 80°C 300V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy wiring and reduced work hours: The sequencer and relay terminal block can be easily wired using a dedicated cable.
This is a cable with 40 strands of blue wire that pulls out one cable at a time from a connector-type I/O unit that uses the FCN40P of various manufacturers' sequencers.
The loose wire side comes with a pin number marking tube and is available in three types: no processing, Y-shaped crimp terminals, and round crimp terminals.
Wiring-saving and labor-saving equipment
Feature
Specification ●Mark tube: Yes (stamped: A1 to A20, B1 to B20)●Connected device: Sequencer●Connected device series: MELSEC iQ-R, MELSEC iQ-F, MELSEC-Q, MELSEC-F, MELSEC-L, other company's PLC

Ulasan Produk

Tidak ada ulasan