HOZAN (HOZAN TOOL INDUSTRIAL) surface resistance meter
#Grup produk P112788922
Spesifikasi
| AS ONE Part Number | 64-5104-85 |
|---|---|
| Accuracy | ± 10% (However, ± 20% for 1.00 x 10 ^ 11Ω or more) * Reference RCJS-5-1 Equipment used in the requirement acceptance test Accuracy: ± 20% |
| Continuous Operating Time (minute) | About 90 |
| Included Accessories | 3 connection cords (2m), 3 alligator clips, SD card, AC adapter (for charging) |
| Input Voltage (V) | 10 (fixed) / 100 (fixed) / 10/100 (automatic switching) (automatic switching: when the object to be measured is 1.00 x 10 ^ 6Ω or more: 100 / when the object to be measured is less than 1.00 x 10 ^ 6Ω: 10 ) |
| Mass (g) | 715 |
| Measuring Range | 9.00 x 10 ^ 2Ω or more, 2.00 x 10 ^ 12Ω or less |
| Outer dimensions, Width W x Height H x Depth D (mm) | 135 x 68 x 236 (excluding protrusions) |
| Power Supply | Built-in rechargeable battery (nickel-metal hydride battery) |
| Recording Media | SD / SDHC / SDXC + memory card (up to 128GB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
F-110 main unit. Optional electrodes may be required depending on the object being measured.
Judgment function range: When the threshold is within the PASS range, the PASS lamp lights up (buzzer sounds), and when it is outside the range, the FAIL lamp lights up (buzzer does not sound). [Fixed threshold 1 (wrist strap): PASS 7.50×10^5Ω≦R≦3.49×10^7Ω] [Fixed threshold 2 (footwear): PASS 1.00×10^5Ω≦R≦9.99×10^7Ω] [Free threshold (up to three thresholds can be saved): PASS (9.00×10^2Ω to 9.99×10^10Ω)≦R≦(9.00×10^2Ω to 9.99×10^10Ω)]
*No electrodes
Judgment function range: When the threshold is within the PASS range, the PASS lamp lights up (buzzer sounds), and when it is outside the range, the FAIL lamp lights up (buzzer does not sound). [Fixed threshold 1 (wrist strap): PASS 7.50×10^5Ω≦R≦3.49×10^7Ω] [Fixed threshold 2 (footwear): PASS 1.00×10^5Ω≦R≦9.99×10^7Ω] [Free threshold (up to three thresholds can be saved): PASS (9.00×10^2Ω to 9.99×10^10Ω)≦R≦(9.00×10^2Ω to 9.99×10^10Ω)]
*No electrodes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20surface%20resistance%20meter/pmP112788922-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
