HOZAN (HOZAN TOOL INDUSTRIAL) surface resistance meter
#Grup produk P112788904
Spesifikasi
| AS ONE Part Number | 64-5104-84 |
|---|---|
| Accuracy | ± 10% (However, ± 20% for 1.00 x 10 ^ 11Ω or more) * Reference RCJS-5-1 Equipment used in the requirement acceptance test Accuracy: ± 20% |
| Continuous Operating Time (minute) | About 90 |
| Diameter x Length (Φmm x mm) | Electrode: 79 x 110 (conductive pad part 63.5Φ) |
| Included Accessories | 2 electrodes, 3 connection cords (2m), 3 alligator clips, cloth scale (40cm), SD card, AC adapter (for charging), carrying case |
| Input Voltage (V) | 10 (fixed) / 100 (fixed) / 10/100 (automatic switching) (automatic switching: when the object to be measured is 1.00 x 10 ^ 6Ω or more: 100 / when the object to be measured is less than 1.00 x 10 ^ 6Ω: 10 ) |
| Mass (kg) | 6.4 [Main body: 715 g, Electrode: 2.3 kg (1 piece)] |
| Measuring Range | 9.00 x 10 ^ 2Ω or more, 2.00 x 10 ^ 12Ω or less |
| Outer dimensions, Width W x Height H x Depth D (mm) | Body: 135 x 68 x 236 (excluding protrusions) / Carrying case: 400 x 200 x 200 |
| Power Supply | Built-in rechargeable battery (nickel-metal hydride battery) |
| Recording Media | SD / SDHC / SDXC + memory card (up to 128GB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high-performance surface resistance meter features pass/fail judgment and data storage. It can measure the resistance of ESD protection items in accordance with RCJS, JIS, IEC, and ANSI standards, helping to maintain and manage the quality of ESD protection items. Its measurement range covers a wide range of items, from equipment (e.g., conductive color mats) to the human body (e.g., wrist straps). Its pass/fail judgment function (LED illumination/buzzer sound) allows for customizable thresholds, enabling it to be used for various purposes, such as internal management values and standard values. Its intuitive judgment makes it ideal for field workers. Measurement results can be saved to an SD card or output directly to a PC via the output terminal.*1 Additionally, barcode information can be added to measurement results by connecting a commercially available barcode reader.*2 Linking measurement results to the object being measured significantly reduces the workload of field managers. The built-in thermo-hygrometer (non-calibration/reference value) is automatically added to measurement results. It also has a two-mode measurement function. (Switchable between hold/constant measurement modes) In hold mode, the measurement value is held for the measurement time specified by the standard (after 15 seconds) and automatically turns off after 5 seconds. *1. Serial communication method. A list of commands is available on the website. PC software and connection cables are not provided. Please prepare them yourself. *2. A barcode generation page is available on the manufacturer's website. Judgment function range: When the threshold is within the PASS range, the PASS lamp lights up (buzzer sounds), and when it is outside the range, the FAIL lamp lights up (buzzer does not sound). [Fixed threshold 1 (wrist strap): PASS 7.50×10^5Ω≦R≦3.49×10^7Ω] [Fixed threshold 2 (footwear): PASS 1.00×10^5Ω≦R≦9.99×10^7Ω] [Free threshold (up to three thresholds can be saved): PASS (9.00×10^2Ω to 9.99×10^10Ω)≦R≦(9.00×10^2Ω to 9.99×10^10Ω)]
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20surface%20resistance%20meter/p4P112788904-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
