PATLITE (formerly Kasuga Electric) Stud terminal block TS-R series

Sebelum PPN:
Rp139.900 - Rp489.900
Spesifikasi
Conformed StandardJIS C2811
Insulation Resistance (MΩ)100 or more (between live parts and between live parts and mounting metal plate)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)600
Relative Humidity45to85%
Temperature rise45 ° C or less (temperature rise value of conductive metal fittings)
Terminal Connectionscrew
Type of SignDirect attachment
Withstand Voltage (V/minute)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stud-type terminal block is ideal for relay terminals in high-current circuits. It is small and lightweight, requires little installation space, and can be connected from any direction. It is ideal for relay terminals in high-current circuits, test terminals, and bus bar (copper strip) supports. The base is molded from phenolic resin (UL94HB equivalent), making it extremely robust. A guide is provided at the tip of the bolt, making it easy to remove the nut. It complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan