AS ONE Static electricity measuring instrument

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number4-3537-01
Dimensions (mm)148x65x37.5
FunctionBacklit display, hold function, maximum/minimum value display function, memory function (up to 99), alarm function
Mass (g)About 210
Measuring Accuracy±(5%+1digit)
Measuring Distance (mm)25.4
Measuring Range0to±20.000kV
Power Supply006P type 9V battery x 1 (included for testing)
Sampling Speed2 times / sec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision measurements are possible across the entire measurement range without the need for range switching. Includes a guide for fixing the measurement distance. Alarm settings are possible.

Ulasan Produk

Tidak ada ulasan