HOZAN (HOZAN TOOL INDUSTRIAL) Static checker
#Grup produk P112788700
Spesifikasi
| Accuracy | ± 10% (when measuring ± 1000V at the reference distance) |
|---|---|
| Included Accessories | AC adapter, ground wire (2m), USB cable (1.8m), crocodile clip included |
| Maximum Display | 1999 count |
| Measuring Range | 0to±1999V |
| Metric | 25mm / 150mm (from sensor to measured object) / 125V or more when the reference distance is 25mm (25mm mode) / 750V or more when the reference distance is 150mm (150mm mode) (Charging standard of the measuring object: Ionizer test (JIS C 61340-) 4-7) |
| Power Consumption (W) | 2.1 |
| Rated Voltage (V) | DC12 (with AC adapter) |
| Resolution | 2V (reference distance: 25mm) / 4V (reference distance: 150mm) |
| Sample Rate | 0.1 seconds (stored data is in 1 second units) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A checker that detects the generation of static electricity exceeding 5 kV / m and notifies with an alarm (at the reference distance)
It is possible to check the presence or absence of static electricity and measure the charging voltage.
You can constantly monitor the presence or absence of static electricity in the EPA (ESD protected area).
The charging voltage can be found by bringing the object of concern to charge close to the measurement reference distance of 25 mm.
With the ionizer, you can easily check the charging status of each work process, such as the work after static elimination, the board before and after the soldering work, and the tools before touching the ESDS.
It also has a simple measurement mode (measurement reference distance 150 mm) that allows you to roughly grasp the generation of static electricity.
By installing it at the entrance or passage of the EPA, it is possible to visualize in real time whether or not the worker, work, or work environment is charged (measured values measured outside the reference distance are guidelines). At either standard distance, an alarm will be issued if a value (5 kV / m) that exceeds the standard that cannot be brought into the EPA specified by the standard is detected.
* For products with a calibration certificate, a certificate with the purchaser's name will be created, so the company name etc. is required when ordering.
It is possible to check the presence or absence of static electricity and measure the charging voltage.
You can constantly monitor the presence or absence of static electricity in the EPA (ESD protected area).
The charging voltage can be found by bringing the object of concern to charge close to the measurement reference distance of 25 mm.
With the ionizer, you can easily check the charging status of each work process, such as the work after static elimination, the board before and after the soldering work, and the tools before touching the ESDS.
It also has a simple measurement mode (measurement reference distance 150 mm) that allows you to roughly grasp the generation of static electricity.
By installing it at the entrance or passage of the EPA, it is possible to visualize in real time whether or not the worker, work, or work environment is charged (measured values measured outside the reference distance are guidelines). At either standard distance, an alarm will be issued if a value (5 kV / m) that exceeds the standard that cannot be brought into the EPA specified by the standard is detected.
* For products with a calibration certificate, a certificate with the purchaser's name will be created, so the company name etc. is required when ordering.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HOZAN%20(HOZAN%20TOOL%20INDUSTRIAL)%20Static%20checker/jgP112788700-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
