JTEKT Electronics (former Koyo Electronics Industries) Smart controller SJ-ETHER series

Sebelum PPN:
Rp7.299.900 - Rp7.799.900
Spesifikasi
FunctionInput: DC24V sink/source
Number of Input Points8 points
Number of Outputs6 points
TypeBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Compatible with EtherNet/IP and MODBUS/TCP networks●8 digital inputs: DC24V high-speed type●6 digital outputs: Output type can be selected by model number●High-speed counter and positioning functions●3 built-in ports including an Etherent port in a minimum housing size of W53.5 x H85mm●Up to 8 of 22 types of expansion I/O can be installed●Free programming tool (KPP) available

Ulasan Produk

Tidak ada ulasan