JTEKT Electronics (former Koyo Electronics Industries) Smart controller SJ-ETHER series

Sebelum PPN:
Rp9.499.900 - Rp9.999.900
Spesifikasi
FunctionInput: DC24V sink/source
Number of Input Points4 points
Number of Outputs4 points
TypeAnalog type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Compatible with CC-Link IE Field Basic and MODBUS/TCP networks●4 digital inputs: DC24V high-speed type●4 digital outputs: Output type can be selected by model number●2 analog inputs: Voltage/current selectable type●2 analog outputs: Voltage/current selectable type●High-speed counter, positioning function●3 built-in ports including an Ethernet port in a minimum housing size of W53.5 x H85mm●Up to 8 of 22 types of expansion I/O can be installed●Free programming tool (KPP) available

Ulasan Produk

Tidak ada ulasan