AS ONE Saranlock three-dimensional nonwoven fabric amiom150 series

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Dimensions, Width W x Length L (m)1x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be cut and used.
Saran Lock(R) is made by curling Saran(R) into a spring-like shape, processing it into a nonwoven fabric, and then coating and bonding it with latex.
It is a three-dimensional nonwoven fabric that has excellent physical and chemical properties and combines large spaces and surface areas.
It has a structure with low airflow resistance, excellent filtration efficiency, and large dust collection capacity.
Saranlock(R), a high-performance three-dimensional nonwoven fabric made from Saran(R), is used in a variety of applications, including water treatment, air conditioning filters, deodorizing contact materials, gas and liquid filters, fish farming, and civil engineering.
*The product will be shipped rolled up. If this happens, roll it in the opposite direction to straighten it out before using.
Feature
Specification Space ratio: 0.93

Ulasan Produk

Tidak ada ulasan