JTEKT Electronics (former Koyo Electronics Industries) Rotary Encoder TRD-SHR Series

Sebelum PPN:
Rp3.499.900 - Rp5.099.900
Spesifikasi
Acceptable Shaft Load (N)Radial direction: 30/Thrust direction: 20
ControlSide cable (1m)
Output Signal TypeTwo-phase origin (direct origin operation)
TypeIncremental Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with outer diameter Φ38mm/depth 32mm or outer diameter Φ40mm/depth 52mm.
A variety of output formats available
Ambient temperature: -10 to +80°C
Supports leaf spring mounting pitch Φ45 (45-46)/Φ40mm
Protection structure IP50 dustproof/IP65 dustproof and jet-proof
Small diameter, but with a lineup up to 3600P/R

Ulasan Produk

Tidak ada ulasan